Rhino Promax Slam Workout Ball, 14", 30lb
Mfr # RPX30
Zoro # G7134928
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
30 lb
Weight Diameter
14 in
Core Material
Synthetic Leather
Weight Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPX30
Zoro #
G7134928
UPC #
710858028834
Country of Origin
Pakistan
Dimensions
Weight Diameter
14 in
Details
Color
Black
Item
Medicine Ball
Weight
30 lb
Core Material
Synthetic Leather
Weight Shape
Round
Product Type
Medicine Ball
Coating
Vinyl
Description
Medicine Ball, Product Type Medicine Ball, Color Black, Handle Material Not Applicable, Weight 30 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.