Shop CHAMPION SPORTS
See all product information
Create Account
Rhino Skin® 6-Inch Low Bounce Dodgeball Set, Assorted Colors, Set of 6
- Mfr # RXD6SET
- Zoro # G5628638
product price:
$
117.99
/ea
Free Shipping & Returns
Key Features
Material
foam
Recommended Grade
5+
Color
Red, Orange, Yellow, Green, Royal Blue, Purple
Recommended Age
10+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RXD6SET
- Zoro #
- G5628638
- UPC #
- 710858008522
- Country of Origin
- Sweden
- Material
- foam
- Recommended Grade
- 5+
- Color
- Red, Orange, Yellow, Green, Royal Blue, Purple
- Recommended Age
- 10+ Years
Description
Made for any number of children's games in gym classes or on the playground, the Champion Sports 6 Inch Rhino Skin® Low Bounce Dodgeball Set features a patented Rhino Skin® coating, ensuring these tear-resistant balls will withstand rough games and regular use. At just 6.3" in diameter, these lightweight foam balls are easy for younger kids to throw and catch. As well, the low-density core prevents significant bounces ensuring the balls stay in the game area at all times.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.