Rhino Skin Foam Bowling Pin Set, PK12

  • Mfr # FBPINSETCLR

  • Zoro # G7073617


product price:  $79.59
/pk 12, $6.63/ea
Free Shipping & Returns

Key Features

Includes
(10) Bowling Pins
Number of Targets
10
Target Color
Blue, Green, Orange, Red, Yellow
Number of Sticks
0
Target Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBPINSETCLR
Zoro #
G7073617
UPC #
710858019924
Country of Origin
Taiwan, Province of China

Dimensions

Target Diameter
3 3/4 in
Target Height
12 in

Details

Item
Bowling Pins
Includes
(10) Bowling Pins
Number of Targets
10
Target Color
Blue, Green, Orange, Red, Yellow
Number of Sticks
0
Product Type
Bowling Pins
Projectile Color
Blue, Green, Orange, Red, Yellow
Number of Projectiles
0
Target Material
Foam

Description

Bowling Pins, Includes (10) Bowling Pins, Number of Projectiles 0, Number of Sticks 0, Number of Targets 10, Product Type Bowling Pins, Projectile Color Blue, Green, Orange, Red, Yellow, Projectile Diameter Not Applicable, Projectile Length Not Applicable, Projectile Material Not Applicable, Projectile Thickness Not Applicable, Projectile Width Not Applicable, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable, Target Color Blue, Green, Orange, Red, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.