Rhino Skin Soft Hockey Set, 30" Sticks

  • Mfr # HS10SET

  • Zoro # G7054979


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Stick Length
30 in
Ball Diameter
7 in
Puck Color
White
Number of Pucks
1
Puck Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10SET
Zoro #
G7054979
UPC #
710858012994
Country of Origin
Taiwan, Province of China

Dimensions

Stick Length
30 in
Ball Diameter
7 in
Puck Diameter
4 in

Details

Item
Hockey Kit
Puck Color
White
Number of Pucks
1
Product Type
Hockey Kit
Stick Material
Plastic
Ball Material
Foam
Ball Color
Yellow
Number of Balls
1
Number of Sticks
10
Stick Color
Blue, Yellow
Number of Replacement Heads
0

Description

Hockey Kit, Ball Color Yellow, Ball Diameter 7 in, Ball Material Foam, Number of Balls 1, Number of Pucks 1, Number of Replacement Heads 0, Number of Sticks 10, Product Type Hockey Kit, Puck Color White, Puck Diameter 4 in, Stick Color Blue, Yellow, Stick Length 30 in, Stick Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.