Shop CHAMPION SPORTS
See all product information
Create Account
Rhino Skin Spr Squeeze FootBall, Cls, PK6
- Mfr # SQFSET
- Zoro # G7137256
product price:Â
$
100.99
/pk of 6, $16.83/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor
Indoor, Outdoor
Material
Foam
Size
9.75
Color
Blue, Green, Orange, Purple, Red, Yellow
Overall Diameter
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQFSET
- Zoro #
- G7137256
- UPC #
- 710858026335
- Country of Origin
- Thailand
Dimensions
- Size
- 9.75
- Overall Diameter
- 9 3/4 in
Details
- Indoor/Outdoor
- Indoor, Outdoor
- Material
- Foam
- Color
- Blue, Green, Orange, Purple, Red, Yellow
- Item
- Football Set
- Product Type
- Football Set
- Display Product Type
- Super Squeeze Football Set
- Shell Material
- Foam
- Wire Color
- Blue, Green, Orange, Purple, Red, Yellow
Description
Football Set, Product Type Football Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 9 3/4 in, Indoor/Outdoor Indoor, Outdoor, Display Product Type Super Squeeze Football Set, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.