Shop CHAMPION SPORTS

RSVB 8 in. Rhino Skin Molded Foam Ball; Yellow

  • Mfr # RSVB
  • Zoro # G103722356

product price: 
$
61.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSVB
Zoro #
G103722356
UPC #
710858008478
Country of Origin
China

Description

When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! For top performance, choose our specially designed foam balls that offer a tear-proof and safe play experience for a multitude of games. Our 8" low bounce foam volleyball features our ultra durable Rhino Skin non-sting coating that is perfect for indoor and outdoor activities.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 8" diameter
  • High-density foam core
Specifications
  • Color: Yellow
  • Diameter: 8"
  • Ball Weight: 332 g
  • Foam Density: 70 kg/m3
  • Recommended Age: 10 years and up
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.