Zoro Homepage

Saucer Field Cone Set, 48 Per Set

  • Mfr # SCXSET

  • Zoro # G5632025


product price: $51.99
/ea

Key Features

Recommended Age
5+ Years
Material
plastic
Recommended Grade
5+
Color
Green, Orange, Purple, Red, Royal Blue, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCXSET
Zoro #
G5632025
UPC #
710858016619
Country of Origin
Taiwan, Province of China

Details

Recommended Age
5+ Years
Material
plastic
Recommended Grade
5+
Color
Green, Orange, Purple, Red, Royal Blue, Yellow

Description

The Champion Sports Saucer Field Cone Set is a versatile tool for just about every sport. Use these 9" low profile cones to set up an obstacle or agility course, or to mark boundaries on a field. The set includes eight each in red, orange, yellow, green, blue and purple, on a wire cone carrier.
• Use as a field or goal marker
• Flexible
• Stands 2" off the ground
• 9" Diameter
• Comes with holder
• 8 of each color (Green, Orange, Purple, Red, Royal Blue & Yellow)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.