SB147YS 11 in. Synthetic Leather Cover Softball; Optic Yellow & Red

  • Mfr # SB147YS
  • Zoro # G103680359
product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB147YS
Zoro #
G103680359
UPC #
710858011478
Country of Origin
China

Description

The Champion Sports 11" Softball with durable optic yellow synthetic leather cover is perfect for high visibility practice and training. This high compression softball features red stitching with raised seams and a .47 poly core.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Synthetic leather cover
  • Medium compression
  • Raised seams
Specifications
  • Color: Optic Yellow with Red Stitch
  • Size: 11"
  • Poly Core: 0.47
  • Weight: 0.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews