Shop PLANO

ProtectiveCase, 13.5inL, 10.125inW, Black

  • Mfr # 10-10137
  • Zoro # G4811965

product price: 
$
11.49
/ea

Key Features

Color
Black
Material
Plastic
Overall Width
10 1/8 in
Inside Width
9 1/2 in
Handle Style - Protective Cases
Molded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10-10137
Zoro #
G4811965
UPC #
024099001243
Country of Origin
United States

Dimensions

Overall Width
10 1/8 in
Inside Width
9 1/2 in
Inside Depth
2 1/2 in
Overall Length
13 1/2 in
Inside Length
13 in
Overall Depth
3 in
Width
13.5"
Height
10.1"
Lid Depth
1/2 in
Bottom Depth
2 1/2 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Handle Style - Protective Cases
Molded
Number of Padlock Holes
2
Includes Foam
Yes
Volume Capacity
0.24 cu ft
Water and Air Tight O-Ring
No
Mfr. Series
SE Series
Foam Material
Polyurethane
Number of Compartments
0
Features
(2) Centered Padlock Tabs, 1 Layers of High-Density Convoluted Foam, Recessed Latches, Steel Hinge Pins
Number of Latches
2
Number of Wheels
0
Max. Temp. Rating
150 Degrees F
Weight
1 lb
Foam Style
Convoluted
Includes
1 Layer of High-Density Convoluted Foam, 2 Locking Points, Recessed Handle
Min. Temp. Rating
0 Degrees F
Latch
Recessed
Closure Type
Recessed
Maximum Operating Temperature
150 Degrees F
Finish
Unfinished
Foam Design
Convoluted
Series
Protector
Mobility
Stationary
Handle Style
Molded
Minimum Operating Temperature
0 Degrees F
Includes Foam Insert
Foam Insert Included
Front Closure
Recessed
Shell Material
Plastic
Wire Color
Black

Description

Protective Case, Bottom Depth 2 1/2 in, Closure Type Recessed, Color Black, Electrostatic Discharge Not Applicable, Foam Design Convoluted, Handle Style Molded, Includes Foam Insert Foam Insert Included, Inside Depth 2 1/2 in, Inside Length 13 in, Inside Width 9 1/2 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 in, Overall Length 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.