SL8B Youth Sock Style Soccer Shinguard, Black - Age 8-10

  • Mfr # SL8B
  • Zoro # G203731838
product price: 
$
48.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL8B
Zoro #
G203731838
UPC #
710858021101
Country of Origin
China

Description

A soccer player’s legs are their most valuable asset and protecting them is vital. This is the reason we carry a variety of shinguard styles including Rhino, ultra light, soft, sock style and plastic molded shinguards. Our Champion Sports shinguards provide greater security and reduce the risk of serious injuries without sacrificing ease of motion. The Champion Sports Sock Style Soccer Shinguards are an all-in-one, youth size soccer sock with a removable high impact EVA foam insert for shin and ankle protection. This machine washable style offers lightweight protection.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • All in one soccer sock
  • High impact E. V. A foam
  • Removable shinguard built with ankle protector
  • Machine washable
  • Ages 8-10
Specifications
  • Color: Black
  • Dimension: 13" x 8" x 3"
  • Size: Youth
  • Age: 10-Aug
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews