Shop CHAMPION SPORTS
See all product information
Create Account
Rhino Skin Low/Bounce Soccer Ball Set, Multi Color, Size 4, PK6
- Mfr # RS75SET
- Zoro # G7148270
product price:Â
$
172.99
/pk of 6, $28.83/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor
Indoor
Size
4
Color
Blue, Green, Orange, Purple, Red, Yellow
Material
Foam
Includes
(6) Soccer Balls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS75SET
- Zoro #
- G7148270
- UPC #
- 710858013557
- Country of Origin
- Sweden
- Indoor/Outdoor
- Indoor
- Color
- Blue, Green, Orange, Purple, Red, Yellow
- Material
- Foam
- Item
- Soccer Ball Set
- Includes
- (6) Soccer Balls
- Display Product Type
- High Bounce Soccer Ball Set
- Product Type
- Soccer Ball Set
- Shell Material
- Foam
- Wire Color
- Blue, Green, Orange, Purple, Red, Yellow
- Traction Material
- Foam
Dimensions
- Size
- 4
- Overall Diameter
- 8 in
Description
Soccer Ball Set, Product Type Soccer Ball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 8 in, Includes (6) Soccer Balls, Indoor/Outdoor Indoor, Display Product Type High Bounce Soccer Ball Set, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.