
Soccer Goal, 48 in W
Mfr # rsg46
Zoro # G810724087
product price: $103.49
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Includes Net
Net Included
Frame Color
Black
Net Color
White
Folding
Foldable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
rsg46
Zoro #
G810724087
UPC #
710858030691
Country of Origin
China
Dimensions
Overall Depth
72 in
Overall Width
48 in
Overall Height
72 in
Details
Item
Soccer Goal
Frame Material
Steel
Includes Net
Net Included
Frame Color
Black
Net Color
White
Folding
Foldable
Includes
Carrying Bag, Composite Poles, Stakes
Product Type
Soccer Goal
Net Material
Nylon
Description
Soccer Goal, Folding Foldable, Frame Color Black, Frame Material Steel, Includes Carrying Bag, Composite Poles, Stakes, Net Color White, Net Material Nylon, Overall Depth 72 in, Overall Height 72 in, Overall Width 48 in, Product Type Soccer Goal, Includes Net Net Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.