Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softball Set, White

  • Mfr # plsb

  • Zoro # G410718578


product price: $20.19
/pk 12, $1.68/ea

Key Features

Material
Plastic
Product Type
Softball Set
Color
White
Indoor/Outdoor
Indoor, Outdoor
Circumference
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
plsb
Zoro #
G410718578
UPC #
710858006986
Country of Origin
China

Details

Item
Softball Set
Material
Plastic
Product Type
Softball Set
Color
White
Indoor/Outdoor
Indoor, Outdoor
Circumference
12 in

Description

Softball Set, Product Type Softball Set, Standards Not Applicable, Color White, Material Plastic, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Circumference 12 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.