Softball Set, Yellow
Mfr # plsbyl
Zoro # G910718634
product price: $22.29
/pk 12, $1.86/eaKey Features
Material
Plastic
Product Type
Softball Set
Color
Yellow
Circumference
12 in
Indoor/Outdoor
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
plsbyl
Zoro #
G910718634
UPC #
710858014141
Country of Origin
China
Details
Item
Softball Set
Material
Plastic
Product Type
Softball Set
Color
Yellow
Circumference
12 in
Indoor/Outdoor
Indoor, Outdoor
Description
Softball Set, Product Type Softball Set, Standards Not Applicable, Color Yellow, Material Plastic, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Circumference 12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.