Softball, Size 12, Syntex Lea Cover, PK12
Mfr # SB12
Zoro # G3111160
product price: $66.39
/pk 12, $5.53/eaKey Features
Size
12
Material
Synthetic Leather
Product Type
Softball Set
Color
Optic Yellow
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB12
Zoro #
G3111160
UPC #
710858021200
Country of Origin
China
Dimensions
Size
12
Details
Item
Softball
Material
Synthetic Leather
Product Type
Softball Set
Color
Optic Yellow
Indoor/Outdoor
Outdoor
Meets
Official Size and Weight
Circumference
12 in
Standards
Official Size and Weight
Description
Softball Set, Product Type Softball Set, Standards Official Size and Weight, Color Optic Yellow, Material Synthetic Leather, Overall Length Not Applicable, Indoor/Outdoor Outdoor, Overall Height Not Applicable, Circumference 12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.