Zoro Homepage

Solid Lightweight Plastic Bat, 28.5in, Black, PK6

  • Mfr # PLB

  • Zoro # G4859455


product price: $33.99
/pk 6, $5.67/ea

Key Features

Recommended Grade
Grade K+
Material
Plastic
Color
Black
Includes
6 baseball bats
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB
Zoro #
G4859455
UPC #
194629041978
Country of Origin
China

Details

Recommended Grade
Grade K+
Material
Plastic
Color
Black
Includes
6 baseball bats
Recommended Age
5+ Years

Description

Designed for athletes of all ages, this Champion Sports 31 Inch Solid Lightweight Plastic Bat is a safer and more economical alternative to heavy wooden and aluminum bats. The plastic baseball bat features a molded handle to help players grip the bat firmly as they swing for the fences. The bat comes in classic black and is made from a durable plastic that can endure powerful hits. Pack of 6 bats.
• Durable plastic construction helps the bat last through season after season of everyday use
• Solid plastic bat is a lighter and safer alternative to wood and aluminum
• Molded handle for a tight grip
• 31"
• Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.