Stretch Training Strap
Mfr # srstrap
Zoro # G310718630
product price: $15.19
/eaKey Features
Color
Black
Rope/Strap Material
Nylon
Product Type
Training Strap
Overall Length
6 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
srstrap
Zoro #
G310718630
UPC #
710858013946
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 ft
Details
Color
Black
Item
Training Strap
Rope/Strap Material
Nylon
Product Type
Training Strap
Description
Training Strap, Product Type Training Strap, Overall Length 6 ft, Color Black, Rope/Strap Material Nylon, Handle Material Not Applicable, Number of Handles Not Applicable, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.