Shop CHAMPION SPORTS

SVMNPK Practice Adult Scrimmage Vest; Neon Pink

  • Mfr # SVMNPK
  • Zoro # G703884317

product price: 
$
55.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SVMNPK
Zoro #
G703884317
UPC #
710858029459
Country of Origin
China

Description

The Champion Sports Adult Practice Scrimmage Vest is made of 100% nylon micro mesh with a reinforced neck, armholes, and an elastic bottom. This scrimmage vest will help you identify your teammates during scrimmages and games!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 100% Nylon micro mesh
  • Reinforced neck, armholes & elastic bottom
  • Adult Size
Specifications
  • Color: Neon Pink
  • Dimension: 22" x 14" x 1"
  • Size: Adult
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.