Shop SEASUCKER
See all product information
Create Account
Portable, Suction Cup Mount To Outside Of RV/ Camper Van, With Cutting Area/ Paper Towel
- Mfr # SM9100W
- Zoro # G616051523
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Type
Portable
Size
26 in L x 17 in W x 12 in H
Color
White
Sections
With Cutting Area/ Paper Towel Holder/ Trash Bag Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM9100W
- Zoro #
- G616051523
- UPC #
- 810046211694
- Country of Origin
- United States
- Type
- Portable
- Color
- White
- Sections
- With Cutting Area/ Paper Towel Holder/ Trash Bag Attachment
Dimensions
- Size
- 26 in L x 17 in W x 12 in H
Description
Portable; Suction Cup Mount to Outside of RV/ Camper Van; with Cutting Area/ Paper Towel Holder/ Trash Bag Attachment; 26 Inch Length x 17 Inch Width x 12 Inch Height; White
- Features Suction Cup Mount to Outside of RV/ Camper Van
- SeaSucker Product and Their Components Are Over-Engineered and Over-Built to Match Our Uncompromising Standards
- SeaSucker's Innovative Vacuum Mount Technology is Incredibly Strong, Versatile and Easy to Use
- Easy to Install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.