This item is Discontinued.

This item is Discontinued.
SVMWNGD Practice Numbered Adult Scrimmage Vest; Yellow (Discontinued)
Specifications
Product Information
Description
The Champion Sports Adult Practice Scrimmage Vest with Numbers is made of 100% nylon micro mesh with a reinforced neck, armholes, and an elastic bottom. These scrimmage vests are numbered 1-12 and will help you identify your teammates during scrimmages and games!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 100% Nylon micro mesh
- Reinforced neck, armholes & elastic bottom
- Numbered 1-12 front and back
- Color: Yellow
- Dimension: 22" x 14" x 1"
- Size: Adult
- Weight: 0.16 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.