TB5 Extra Light Stretch Training Band - Grey
- Mfr # TB5
- Zoro # G903759897
product price:Â
$
37.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB5
- Zoro #
- G903759897
- UPC #
- 710858031544
- Country of Origin
- United States
Description
Extra Light Stretch Training Band
Add resistance training to any workout with the Champion Sports Extra Light Level Stretch Training Band. From group classes with a focus on cardio and maintenance to strength training or rehabilitating injuries, this multi-use resistance band is great for ensuring proper form and improving flexibility and overall fitness. From 2 lbs to 6 lbs, this is an extra light training band.
Features- Great for group fitness classes
- Resistance band allows the user to exercise with an extra light level of resistance
- Ideal for muscle and strength training, improving flexibility and stretching
- Promotes safe stretching and form and can be useful when rehabilitating injuries
- Color: Grey
- Level: Extra Light
- Size: 0.25 x 41 in.
- Resistance: 2-6 lbs
- Country of Origin: USA
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.