Champion Sports MCXNYL 5 in. Mini Neon Field Cones; Neon Yellow
- Mfr # MCXNYL
- Zoro # G203760098
Key Features
Specifications
Details
- MFR #
- MCXNYL
- Zoro #
- G203760098
- UPC #
- 710858029671
- Country of Origin
- China
- Color
- Neon Yellow
- Item
- Field Marker Cone
Description
Set up a quick fun game or drills by marking off a field or gym with these Champion Sports Mini Neon Field Cones. The field cones can be used to mark off boundaries and a goal on a field or gym floor. They can also be used to create an obstacle or agility course for kids or adults. The flexible neon cones stand 1.5" off the ground and that are clearly visible even at a distance.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Use as a field or goal marker
- Flexible
- Stands 1.5" off the ground
- Color: Neon Yellow
- Diameter: 5"
- Weight: 0.03 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.