Zoro Homepage

Teal Durable Rhino Kettle Bell, 12lb

  • Mfr # RKB12

  • Zoro # G7124461


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
12 lb
Core Material
Rubber
Weight Diameter
8 in
Product Type
Kettle Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKB12
Zoro #
G7124461
UPC #
710858025529
Country of Origin
Taiwan, Province of China

Dimensions

Weight Diameter
8 in

Details

Item
Kettle Bell
Color
Black
Weight
12 lb
Core Material
Rubber
Product Type
Kettle Bell
Weight Shape
Round

Description

Kettle Bell, Product Type Kettle Bell, Color Black, Weight 12 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.