Zoro Homepage

Tempered Steel Badminton Racket Set

  • Mfr # BR20SET

  • Zoro # G812511388


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, nylon
Includes
6 Badminton Rackets
Color
Red, Orange, Yellow, Green, Blue, Purple
Recommended Grade
Grade 5+
Recommended Age
10+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20SET
Zoro #
G812511388
UPC #
710858030424
Country of Origin
Taiwan, Province of China

Details

Material
Steel, nylon
Includes
6 Badminton Rackets
Color
Red, Orange, Yellow, Green, Blue, Purple
Recommended Grade
Grade 5+
Recommended Age
10+ years

Description

In a sport like badminton, a racket with the right grip, balance, string tension and weight can provide a player with that extra flexibility or control needed to be a champion. Champion Sports offers a wide variety of rackets for every need. This badminton racket set of 6 features an all steel shaft and frame, heavy-duty nylon strings, and a dimpled leather grip. The Tempered Steel Shaft Frame Set comes in 6 colors: Red, Orange, Yellow, Green, Blue, and Purple.


  • All steel shaft & frame
  • Heavy-duty nylon strings
  • Dimpled leather grip
  • Official size: 26"L
  • Set of 6 colors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.