Zoro Homepage

Tennis Racket Set

  • Mfr # jtrset

  • Zoro # G010742119


product price: $35.99
/pk 6, $6.00/ea

Key Features

Indoor/Outdoor
Indoor
Racket/Paddle Edge Material
Plastic
Racket/Paddle Width
9 in
Racket/Paddle Material
Plastic
Handle Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
jtrset
Zoro #
G010742119
UPC #
710858013014
Country of Origin
Taiwan, Province of China

Dimensions

Racket/Paddle Width
9 in
Handle Length
11 in
Racket/Paddle Length
21 in
Racket/Paddle Thickness
1/2 in

Details

Item
Tennis Racket Set
Indoor/Outdoor
Indoor
Racket/Paddle Edge Material
Plastic
Racket/Paddle Material
Plastic
Racket/Paddle Color
Blue/Green/Orange/Purple/Red/Yellow
Racket/Paddle Grip Material
Plastic
Product Type
Tennis Racket Set

Description

Tennis Racket Set, Ball Color Not Applicable, Ball Diameter Not Applicable, Ball Material Not Applicable, Handle Length 11 in, Indoor/Outdoor Indoor, Number of Balls Not Applicable, Product Type Tennis Racket Set, Racket/Paddle Color Blue/Green/Orange/Purple/Red/Yellow, Racket/Paddle Edge Material Plastic, Racket/Paddle Grip Material Plastic, Racket/Paddle Length 21 in, Racket/Paddle Material Plastic, Racket/Paddle Thickness 1/2 in, Racket/Paddle Width 9 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.