Zoro Homepage

TIMER;STOP WATCH;6BX;AST, PK6

  • Mfr # CSI910SET

  • Zoro # G722582256


product price: $38.49
/pk 6, $6.42/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSI910SET
Zoro #
G722582256
UPC #
710858016695
Country of Origin
China

Description

Stop Watch, Accuracy 1/100, Features Stopwatch, Count Direction Count Down, Count Up, Digital Display Screen Type LCD, Maximum Time Capacity Not Applicable, Alarm Type Audible, Resistance Properties Not Applicable, Calibration Certificate Type Not Certified, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Display Size 6 in, Overall Diameter 7 in, Clock Function Included Yes, Lanyard Length 23 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.