Training Rope
Mfr # rpt2040
Zoro # G810718512
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
40 ft
Product Type
Conditioning Rope
Rope/Strap Material
Polyester
Handle Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
rpt2040
Zoro #
G810718512
UPC #
710858013922
Country of Origin
China
Dimensions
Overall Length
40 ft
Overall Diameter
2 in
Details
Color
Black
Item
Conditioning Rope
Product Type
Conditioning Rope
Rope/Strap Material
Polyester
Handle Material
PVC
Description
Conditioning Rope, Product Type Conditioning Rope, Overall Length 40 ft, Color Black, Rope/Strap Material Polyester, Handle Material PVC, Number of Handles 2, Overall Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.