Zoro Homepage

Training Rope

  • Mfr # rpt2050

  • Zoro # G810718536


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Rope/Strap Material
Polyester
Product Type
Conditioning Rope
Overall Length
50 ft
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
rpt2050
Zoro #
G810718536
UPC #
710858013939
Country of Origin
China

Dimensions

Overall Length
50 ft
Overall Diameter
2 in

Details

Color
Black
Item
Conditioning Rope
Rope/Strap Material
Polyester
Product Type
Conditioning Rope
Handle Material
PVC

Description

Conditioning Rope, Product Type Conditioning Rope, Overall Length 50 ft, Color Black, Rope/Strap Material Polyester, Handle Material PVC, Number of Handles 2, Overall Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.