Triple Flag Football Set, PK 12
Mfr # TFFABL
Zoro # G210769169
product price: $52.69
/pk 12, $4.39/eaKey Features
Flag Width
2 in
Flag Color
Royal Blue
For Age Group
Adult
Belt Length
39 in
Belt Material
Plastic, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFFABL
Zoro #
G210769169
UPC #
710858010174
Country of Origin
China
Dimensions
Flag Width
2 in
Belt Length
39 in
For Waist Size - Maximum
39 in
For Waist Size - Minimum
32 in
Flag Length
15 in
Details
Item
Flag Football Kit
Flag Color
Royal Blue
For Age Group
Adult
Belt Material
Plastic, Vinyl
Number of Flags
3
Product Type
Flag Football Kit
Belt Closure
Clip
Flag Material
Plastic, Vinyl
Belt Color
Black
Flag Attachment Style
Fixed
Description
Flag Football Kit, Belt Closure Clip, Belt Color Black, Belt Length 39 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Royal Blue, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 39 in, For Waist Size - Minimum 32 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.