Triple Flag Football Set, PK 12
Mfr # TFFARD
Zoro # G410769167
product price:Â $49.19
/pk 12, $4.10/eaKey Features
Belt Color
Black
Belt Length
39 in
Flag Width
2 in
Product Type
Flag Football Kit
Belt Closure
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFFARD
Zoro #
G410769167
UPC #
710858010198
Country of Origin
China
Dimensions
Belt Length
39 in
Flag Width
2 in
For Waist Size - Minimum
32 in
For Waist Size - Maximum
39 in
Flag Length
15 in
Details
Item
Flag Football Kit
Belt Color
Black
Product Type
Flag Football Kit
Belt Closure
Clip
Flag Color
Red
Flag Attachment Style
Fixed
Flag Material
Plastic, Vinyl
Number of Flags
3
Belt Material
Plastic, Vinyl
For Age Group
Adult
Description
Flag Football Kit, Belt Closure Clip, Belt Color Black, Belt Length 39 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Red, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 39 in, For Waist Size - Minimum 32 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.