Triple Flag Football Set, PK 12

  • Mfr # TFFAXGN

  • Zoro # G510769203


product price:  $51.49
/pk 12, $4.29/ea

Key Features

For Age Group
Adult
Number of Flags
3
Flag Color
Green
Product Type
Flag Football Kit
Flag Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFFAXGN
Zoro #
G510769203
UPC #
710858010211
Country of Origin
China

Dimensions

Flag Length
15 in
For Waist Size - Minimum
40 in
Flag Width
2 in
Belt Length
50 in
For Waist Size - Maximum
50 in

Details

Item
Flag Football Kit
For Age Group
Adult
Number of Flags
3
Flag Color
Green
Product Type
Flag Football Kit
Belt Closure
Clip
Belt Color
Gray
Flag Attachment Style
Fixed
Belt Material
Plastic, Vinyl
Flag Material
Plastic, Vinyl

Description

Flag Football Kit, Belt Closure Clip, Belt Color Gray, Belt Length 50 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Green, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 50 in, For Waist Size - Minimum 40 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.