Triple Flag Football Set, PK 12
Mfr # TFFAXRD
Zoro # G010769215
product price:Â $45.39
/pk 12, $3.78/eaKey Features
For Waist Size - Maximum
50 in
Flag Attachment Style
Fixed
Flag Color
Red
Flag Width
2 in
Belt Closure
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFFAXRD
Zoro #
G010769215
UPC #
710858010228
Country of Origin
China
Dimensions
For Waist Size - Maximum
50 in
Flag Width
2 in
For Waist Size - Minimum
40 in
Belt Length
50 in
Flag Length
15 in
Details
Item
Flag Football Kit
Flag Attachment Style
Fixed
Flag Color
Red
Belt Closure
Clip
Flag Material
Plastic, Vinyl
For Age Group
Adult
Number of Flags
3
Product Type
Flag Football Kit
Belt Material
Plastic, Vinyl
Belt Color
Gray
Description
Flag Football Kit, Belt Closure Clip, Belt Color Gray, Belt Length 50 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Red, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 50 in, For Waist Size - Minimum 40 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.