Triple Flag Football Set, PK 12
Mfr # TFFYGN
Zoro # G410769266
product price:Â $43.19
/pk 12, $3.60/eaKey Features
For Waist Size - Minimum
25 in
For Waist Size - Maximum
31 in
Flag Material
Plastic, Vinyl
Belt Length
31 in
Flag Attachment Style
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFFYGN
Zoro #
G410769266
UPC #
710858010266
Country of Origin
China
Dimensions
For Waist Size - Minimum
25 in
For Waist Size - Maximum
31 in
Belt Length
31 in
Flag Width
2 in
Flag Length
13 in
Details
Item
Flag Football Kit
Flag Material
Plastic, Vinyl
Flag Attachment Style
Fixed
Belt Material
Plastic, Vinyl
Product Type
Flag Football Kit
For Age Group
Youth
Flag Color
Green
Belt Color
White
Belt Closure
Clip
Number of Flags
3
Description
Flag Football Kit, Belt Closure Clip, Belt Color White, Belt Length 31 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Green, Flag Length 13 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 31 in, For Waist Size - Minimum 25 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Youth, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.