Tug of War Rope, 50ft.

  • Mfr # TWR50

  • Zoro # G516038846


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Includes
1 Rope
Recommended Age
12+ years
Color
Yellow
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWR50
Zoro #
G516038846
UPC #
710858010334
Country of Origin
Sri Lanka

Details

Material
Polyester
Includes
1 Rope
Recommended Age
12+ years
Color
Yellow
Recommended Grade
Grade 7+

Description

The Champion Sports Tug of War Rope is made of soft polyester fiber which is gentle on the hands. This 1 diameter rope features looped ends for the anchors, and comes in three lengths to accommodate all of your players. Yellow. Measures 50 feet long.


  • Made of polyester material
  • 1" diameter rope features a looped ends for the anchors
  • Rope comes in three lengths to accommodate all of your players, and is soft on the hands
  • Yellow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.