Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Ring Double Medicine Ball Tree, 28 in W

  • Mfr # dtm1

  • Zoro # G410769754


product price: $355.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Product Type
U-Ring Double Medicine Ball Tree
Overall Length
28 in
Overall Height
60 in
Assembly
Assembled
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dtm1
Zoro #
G410769754
UPC #
710858032657
Country of Origin
China

Dimensions

Overall Length
28 in
Overall Height
60 in
Overall Width
28 in

Details

Item
U-Ring Double Medicine Ball Tree
Product Type
U-Ring Double Medicine Ball Tree
Assembly
Assembled

Description

U-Ring Double Medicine Ball Tree, Product Type U-Ring Double Medicine Ball Tree, Overall Length 28 in, Overall Width 28 in, Overall Height 60 in, Assembly Assembled, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.