UBYKL Youth Baseball & Softball Uniform Belt; Kelly

  • Mfr # UBYKL
  • Zoro # G403680370
product price: 
$
35.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UBYKL
Zoro #
G403680370
UPC #
710858010570
Country of Origin
China

Description

The Champion Sports Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Full grain leather tabs
  • 1.25" wide
  • Sized ranging from 18"-32"
Specifications
  • Color: Kelly
  • Dimension: 7" x 2" x 1"
  • Size: Youth
  • Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews