Champion Sports MB22BK 24 x 48 in. Mesh Equipment Bag; Black

  • Mfr # MB22BK
  • Zoro # G604028407
product price: 
$
22.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MB22BK
Zoro #
G604028407
UPC #
710858019047
Country of Origin
China

Description

The Champion Sports Mesh Equipment Bag can be used to carry sports gear and balls. The nylon-mesh design allows wet gear to dry quickly and keeps loose items secure. Each bag features a drawstring cord, lock, and ID tag.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Made of heavy-duty nylon
  • Drawstring cord, lock & I. D. tag
Specifications
  • Color: Black
  • Size: 24" x 48"
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews