Shop CHAMPION SPORTS
See all product information
Create Account
Ultra Foam Soccer Ball Set, 8", Colors, PK6
- Mfr # FSBSET
- Zoro # G7151280
product price:Â
$
111.99
/pk of 6, $18.67/ea
Free Shipping & Returns
Key Features
Size
8
Color
Multi
Material
High Density Foam (HDF)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSBSET
- Zoro #
- G7151280
- UPC #
- 710858021538
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 8
Details
- Color
- Multi
- Material
- High Density Foam (HDF)
- Item
- Ultra Foam Soccer Ball Set,8",Colors,PK6
Description
Ultra Foam Soccer Ball Set,8 In.,Colors,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.