Shop CHAMPION SPORTS

VL20SET Volleyball Trainer Set; Multicolor - Set of 6

  • Mfr # VL20SET

  • Zoro # G003939755


original price:  $110.99 , new price: $103.99 , 6 percent off
new price:  $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL20SET
Zoro #
G003939755
UPC #
710858026816
Country of Origin
China

Description

The Champion Sports Lightweight Volleyball Trainer Set is perfect for working on accuracy, bumps, and sets. These traditional size, 18 panel training balls are 20 percent lighter than normal volleyballs. Each panel is made of soft hand sewn vinyl covered nylon over a tough rubber bladder. The set includes one each in red, orange, yellow, green, blue and purple.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 18 Panel training ball
  • Traditional size but 20% lighter than traditional volleyball
  • Panel is made of soft hand sewn vinyl covered nylon over a tough rubber bladder
  • Set of 6
Specifications
  • Color: Green, Orange, Purple, Red, Royal Blue and Yellow
  • Diameter: 8"
  • Weight: 1.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.