Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volleyball Net, 32ft W

  • Mfr # VN600

  • Zoro # G3110978


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel and Aluminum Volleyball Systems
Includes
Net Tension Straps
Length
32 ft
Width
3 ft
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN600
Zoro #
G3110978
UPC #
710858010914
Country of Origin
China

Dimensions

Length
32 ft
Width
3 ft
Height
36"
Overall Width
32 ft
Overall Height
30 in

Details

Item
Volleyball Net
For Use With
Steel and Aluminum Volleyball Systems
Includes
Net Tension Straps
Features
Durable Rip Resistant 3 Mm Knot Less Nylon Netting, Side Pockets and Dowels, Vinyl-Coated Steel Cable Top and Bottom
Construction
2.5 in Wide White Headband Top and Bottom, 3 mm Braided Polyethylene Netting
Product Type
Volleyball Net

Description

Volleyball Net, Product Type Volleyball Net, For Use With Steel and Aluminum Volleyball Systems, Overall Height 30 in, Overall Width 32 ft, Construction 2.5 in Wide White Headband Top and Bottom, 3 mm Braided Polyethylene Netting, Includes Net Tension Straps, Features Durable Rip Resistant 3 Mm Knot Less Nylon Netting, Side Pockets and Dowels, Vinyl-Coated Steel Cable Top and Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.