Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volleyball Net with Tension Straps, 30ft.

  • Mfr # VN2

  • Zoro # G3110987


product price: $40.39
/ea

Key Features

For Use With
Steel and Aluminum Volleyball Systems
Length
32 ft
Includes
Net Tension Straps
Width
3 ft
Construction
2.2 mm Polyethylene Netting in 4 in Vinyl Square Mesh, 2 in Wide White Headband with Nylon Rope Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN2
Zoro #
G3110987
UPC #
710858010822
Country of Origin
China

Dimensions

Length
32 ft
Width
3 ft
Overall Height
30 in
Overall Width
32 ft

Details

Item
Volleyball Net
For Use With
Steel and Aluminum Volleyball Systems
Includes
Net Tension Straps
Construction
2.2 mm Polyethylene Netting in 4 in Vinyl Square Mesh, 2 in Wide White Headband with Nylon Rope Cable
Features
32 x 3 ft, Black/White, Headband Top with Nylon Rope Cable for Visibility and Shape Retention During Gameplay
Product Type
Volleyball Net

Description

Volleyball Net, Product Type Volleyball Net, For Use With Steel and Aluminum Volleyball Systems, Overall Height 30 in, Overall Width 32 ft, Construction 2.2 mm Polyethylene Netting in 4 in Vinyl Square Mesh, 2 in Wide White Headband with Nylon Rope Cable, Includes Net Tension Straps, Features 32 x 3 ft, Black/White, Headband Top with Nylon Rope Cable for Visibility and Shape Retention During Gameplay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.