Volleyball, Size 8.25, Composite Leather
Mfr # VB2
Zoro # G3111005
product price: $23.43
/eaKey Features
Indoor/Outdoor
Indoor, Outdoor
Size
8.25
Color
Black, White
Material
Synthetic Leather
Meets
FIVB, IVBF, NCAA, NFHS, USAV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB2
Zoro #
G3111005
UPC #
710858010693
Country of Origin
China
Dimensions
Size
8.25
Overall Diameter
8 1/4 in
Details
Indoor/Outdoor
Indoor, Outdoor
Item
Volleyball
Color
Black, White
Material
Synthetic Leather
Meets
FIVB, IVBF, NCAA, NFHS, USAV
Standards
FIVB, IVBF, NCAA, NFHS, USAV
Product Type
Volleyball
Description
Volleyball, Product Type Volleyball, Standards FIVB, IVBF, NCAA, NFHS, USAV, Color Black, White, Material Synthetic Leather, Overall Length Not Applicable, Overall Diameter 8 1/4 in, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.