Zoro Homepage

Weighted Training Hurdle Set, 12"H, PK6

  • Mfr # WPH12SET

  • Zoro # G7122258


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Plastic
Hurdle Height
12 in
Includes Carrying Bag
Bag Included
Hurdle Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPH12SET
Zoro #
G7122258
UPC #
710858022184
Country of Origin
Taiwan, Province of China

Dimensions

Hurdle Height
12 in
Hurdle Width
18 in
Hurdle Depth
18 in

Details

Item
Training Hurdle Set
Color
Orange
Material
Plastic
Includes Carrying Bag
Bag Included
Product Type
Training Hurdle Set

Description

Training Hurdle Set, Color Orange, Hurdle Depth 18 in, Hurdle Height 12 in, Hurdle Width 18 in, Includes Carrying Bag Bag Included, Material Plastic, Product Type Training Hurdle Set, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.