Zoro Homepage

Youth League Double First Base, w/Spikes

  • Mfr # M144

  • Zoro # G7054218


product price: $48.49
/ea

Key Features

Material
Nylon
Product Type
Double First Base
Color
Orange, White
Includes
Three Spikes, Three Straps
Features
Foam Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M144
Zoro #
G7054218
UPC #
710858013069
Country of Origin
China

Dimensions

Overall Length
28 in
Overall Width
14 in
Overall Height
2 in

Details

Item
Double First Base
Material
Nylon
Product Type
Double First Base
Color
Orange, White
Includes
Three Spikes, Three Straps
Features
Foam Filled
User Type
Children's
Base Style
Double Base

Description

Double First Base, Product Type Double First Base, Base Style Double Base, Color Orange, White, Material Nylon, Overall Length 28 in, Overall Height 2 in, Overall Width 14 in, Features Foam Filled, User Type Children's, Includes Three Spikes, Three Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.