Deodorizer, 18 oz, AerosolCan, Ylw, PK12
- Mfr # 438-5147
- Zoro # G8342716
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Chemical Product Grouping
Odor Eliminators
Product Series
Chase
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 438-5147
- Zoro #
- G8342716
- UPC #
- 010228351471
- Country of Origin
- United States
Dimensions
- Container Size
- 18 oz
Details
- Fragrance
- Unscented
- Recommended Dilution
- Ready to Use
- Cleaner Chemical Product Grouping
- Odor Eliminators
- Product Series
- Chase
- Container Type
- Aerosol Spray Can
- Net Weight
- 18 oz
- Item
- Deodorizer
- Air Freshener Form
- Foam
- NSF Rating
- Not Rated
- Surfaces for Use On
- Carpet
- Color
- Yellow
- Series
- Chase
- Wire Color
- Yellow
Description
Deodorizer, Odor Eliminators, Fragrance Unscented, Container Type Aerosol Spray Can, Container Size 18 oz, Recommended Dilution Ready to Use, Air Freshener Form Foam, Yellow, Carpet, Not Applicable, Ready to Use/Concentrated Ready to Use, Net Weight 18 oz, NSF Rating Not Rated, Product Series Chase, Package Quantity 12
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.