
FMPro Side Cabinet, 5 Drawer, Red, Steel, 15 in W x 20 in D
Mfr # FMP1505SL-RD
Zoro # G1395218
product price:Â $1,520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Number of Drawers
5
Material
Steel
Width
15 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMP1505SL-RD
Zoro #
G1395218
UPC #
810050750936
Country of Origin
United States
Dimensions
Width
15 in
Depth
20 in
Details
Item
Side Cabinet
Number of Drawers
5
Color
Red
Material
Steel
Series
FMPro
Description
FMPro 15"W, 20"D, 5 Dwr Side Cabinet -Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.