
FMPro Top Chest/Cabinet With Casters, 10 Drawer, Blue, Steel, 27 in W x 20 in D
Mfr # FMP2710RC-BL
Zoro # G1398672
product price:Â $3,759.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
Number of Drawers
10
Material
Steel
Width
27 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMP2710RC-BL
Zoro #
G1398672
UPC #
810050750837
Country of Origin
United States
Dimensions
Width
27 in
Depth
20 in
Details
Item
Top Chest/Cabinet With Casters
Number of Drawers
10
Color
Blue
Material
Steel
Series
FMPro
Description
FMPro 27"W, 20"D, 3600 lb, 10 Dwr Top Chest/Cabinet, Casters - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.