FMPro Plus SST Top Chest/Cabinet, 21 Drawer, Silver, Stainless Steel, 41 in W x 20 in D

  • Mfr # FMPSA4121RC

  • Zoro # G1398060


product price:  $13,196.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
21
Color
Silver
Material
Stainless Steel
Width
41 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMPSA4121RC
Zoro #
G1398060
UPC #
810050750080
Country of Origin
United States

Dimensions

Width
41 in
Depth
20 in

Details

Item
Top Chest/Cabinet
Number of Drawers
21
Color
Silver
Material
Stainless Steel
Series
FMPro Plus SST

Description

FMPro Plus SST 41"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.