FMPro SST Tool Cabinet With Casters, 5 Drawer, Silver, Stainless Steel, 27 in W x 20 in D

  • Mfr # FMPS2705RC

  • Zoro # G1395577


product price:  $4,285.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Silver
Material
Stainless Steel
Width
27 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMPS2705RC
Zoro #
G1395577
UPC #
810050750363
Country of Origin
United States

Dimensions

Width
27 in
Depth
20 in

Details

Item
Tool Cabinet With Casters
Number of Drawers
5
Color
Silver
Material
Stainless Steel
Series
FMPro SST

Description

FMPro Stainless Tool Cabinet This 27” wide, 20” deep, pro maintenance cabinet comes in 5-drawer and 7-drawer models is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard. Features: • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity • Full width and deep drawers for a wide range of tool storage needs • Cubic Capacity of approximately 20,000 cubic inches • Recessed drawer handles eliminating catching and snagging • Ergonomic, heavy duty handle for transportation • Heavy-duty key with tubular locking system protects valuable tools • 6” x 2” phenolic casters provide 4800 lbs. of load capacity • Heavy-gage body and drawer construction meets industrial needs • Limited lifetime warranty protects against defects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.