FMPro SST Top Chest, 5 Drawer, Silver, Stainless Steel, 27 in W x 20 in D

  • Mfr # FMPS2705TC

  • Zoro # G1397248


product price:  $4,171.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Silver
Material
Stainless Steel
Width
27 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMPS2705TC
Zoro #
G1397248
UPC #
810050750349
Country of Origin
United States

Dimensions

Width
27 in
Depth
20 in

Details

Item
Top Chest
Number of Drawers
5
Color
Silver
Material
Stainless Steel
Series
FMPro SST

Description

FMPro Stainless Top Box This 27” wide, 20” deep, 5-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to any of our 27” tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray. Features: • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity • Full width and deep drawers for a wide range of tool storage needs • Cubic Capacity of approximately 12,500 cubic inches • Recessed drawer handles eliminating catching and snagging • Heavy-duty key with tubular locking system protects valuable tools • Heavy-gage body and drawer construction meets industrial needs • Limited lifetime warranty protects against defects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.